Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2265

Set Ascending Direction
  1. PX3PLX01
    PX3PLX01
    Veris Industries Transducers, PX3 Series
    Item Number
    PX3PLX01
    MFG Item Number
    PX3PLX01
    Series
    PX3
    Product Description
    Pressure, Dry, Panel, LCD, 0-1 In WC
    Specifications
    Specifications
    Type Digital Display Gauge
    Pressure Range (Gauge) 0-250 pa
    Input 12-30 VDC
    Output 4-20 mA
    Electrical Connection Screw Terminal
    NEMA Rating NEMA 4
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. H800
    H800
    Veris Industries Protection Relays, HX00 Series
    Item Number
    H800
    MFG Item Number
    H800
    Series
    HX00
    Product Description
    Current Switch, 0.25-200AAC, Split
    Specifications
    Specifications
    Aperture Size 0.7 "
    Output Signal Normally Open
    Output Rating 1 A @ 30 VAC/VDC
    LED No
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V100
    V100
    Veris Industries Relays, 100 Series
    Item Number
    V100
    MFG Item Number
    V100
    Series
    100
    Product Description
    Enclosed Relay, SPDT, 10A,
    Specifications
    Specifications
    Type Enclosed Pilot Relay
    Current 10 A
    Number of Electrical Connections 1
    Contact Type SPDT
    Mounting Panel
    Termination Wire Lead
    Operating Temperature -29-140 °F
    Humidity Range 10-90% (Noncondensing)
    Wire Size 14 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. H300
    H300
    Veris Industries Protection Relays, HX00 Series
    Item Number
    H300
    MFG Item Number
    H300
    Series
    HX00
    Product Description
    Current Switch, 0.15-60AAC, N/O Out,
    Specifications
    Specifications
    Output Signal Normally Open
    Output Rating 1 A @ 30 VAC/VDC
    LED No
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. H308
    H308
    Veris Industries Protection Relays, HX08 Series
    Item Number
    H308
    MFG Item Number
    H308
    Series
    HX08
    Product Description
    Current Switch, Micro, Split-Core, Adj,
    Specifications
    Specifications
    Output Signal Normally Open
    Output Rating 1 A @ 30 VAC/VDC
    LED Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. VMD2B-F24A
    VMD2B-F24A
    Veris Industries Relays, VMD2B-F Series
    Item Number
    VMD2B-F24A
    MFG Item Number
    VMD2B-F24A
    Series
    VMD2B-F
    Product Description
    15A DPDT Socket/DIN Relay, Full, 24VAC
    Specifications
    Specifications
    Published Coil Voltage 24 VAC
    Contacts DPDT
    Mounting DIN Rail
    Termination Socket
    Status Indicator Yes
    Push-to-Test No
    Nominal Coil Voltage 24 VAC
    Max Current 15 A
    Bifurcated Contact Yes
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. H921
    H921
    Veris Industries Sensors, H921 Series
    Item Number
    H921
    MFG Item Number
    H921
    Series
    H921
    Product Description
    Current Transducer, Split-Core,
    Specifications
    Specifications
    Split Core Yes
    Window Diameter 0.8 "
    Output 4-20 mA
    Response Time 2,000 ms
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PX3PLX02
    PX3PLX02
    Veris Industries Transducers, PX3 Series
    Item Number
    PX3PLX02
    MFG Item Number
    PX3PLX02
    Series
    PX3
    Product Description
    Pressure, Dry, Panel, LCD, 0-10 In WC
    Specifications
    Specifications
    Type Digital Display Gauge
    Accuracy 1 %
    Pressure Range (Gauge) 0-2,500 pa
    Input 12-30 VDC
    Output 4-20 mA
    Electrical Connection Screw Terminal
    NEMA Rating NEMA 4
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CWE
    CWE
    Veris Industries HVAC Sensors, CWE Series
    Item Number
    CWE
    MFG Item Number
    CWE
    Series
    CWE
    Product Description
    CO2 Sensor, Wall, Economy, No LCD
    Specifications
    Specifications
    Gas Type Carbon Dioxide
    Application Indoor
    Humidity Sensor No
    Humidity Range 0-95 % RH
    Temperature Sensor No
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. E23C6
    E23C6
    Veris Industries Miscellaneous
    Item Number
    E23C6
    MFG Item Number
    E23C6
    Product Description
    Enercept Flex Meter, RS485, Mb/BAC,